DESCRIPTION

  • Available exclusively at Ferguson
  • Faucet ledge with large deck area
  • Rear overflow

American Standard Estate® 4 in. 1-Bowl Centerset Pedestal Lavatory Sink

A0900004

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2 2008
Application
Residential
Bowl Size Single Or Left
15-1/16 in x 12-5/16 in x 5
CSA Certified
CSA B45.1-08
Center Size
4 in
Collection
Estate®
Color Finish
White
Color Finish Category
Whites
Depth
36 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 20 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
Yes

Starting at
$200.9
EACH
  • QUANTITY