DESCRIPTION

  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Height to outlet: 6-3/4"
  • Height: 10-3/4"
  • Limited 2-year commercial warranty
  • Spout reach: 5"
  • Vandal-resistant handles with blue and red color indexes
  • Water conserving pressure-compensating vandal-resistant 0.5 gpm spray

American Standard 0.5 gpm Centerset Lavatory Faucet with Double Lever Handle

A7502175

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Two Handle
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$209.6
EACH
  • QUANTITY