DESCRIPTION

  • Exclusive speed connect drain has less parts for a quick installation
  • Valve body on 4" centers
  • Valve cartridge assures a lifetime of drip-free performance
  • WaterSense certified for water conservation

American Standard Portsmouth® 4 in. Centerset 1.5 gpm Double Lever Handle Lavatory Faucet

A7415201224

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Portsmouth®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
2-7/8 in
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$243.38
EACH
  • QUANTITY