DESCRIPTION

  • Connection is 1/2" IPS and spout measures 4” length to center of stream straightener
  • Limited lifetime warranty function and finish

American Standard 4 in. Diverter Tub Spout

A8888055

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Material
Brass
Size
1/2 in
Spout Reach
5-1/8 in
Spout Type
Diverter

Starting at
$32.76
EACH
  • QUANTITY

DOCUMENTS