DESCRIPTION

American Standard 4 in. Lavatory Escutcheon

AM9076710A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Lavatory
GSA Approved
No
IAPMO Listed
Yes
Length
4 in
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.0
EACH
  • QUANTITY