DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Designed for rough-in valve mode R120, R120SS, R125, R125SS, R127 or R127SS (sold separately)
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure

American Standard Colony® Soft 5-1/8 in Tub Shower Trim Kit

AT675500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Colony® Soft
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT;Copper
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Material
Brass, Plastic
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

Starting at
$33.6
EACH
  • QUANTITY

DOCUMENTS