DESCRIPTION

  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Easy to install with simple single-person installation
  • Fitting can be mounted on 4" centers
  • Flow rate: 1.2 gpm
  • Includes both hot/cold and color matched plug button
  • Long-lasting, durable metal construction
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments

American Standard Colony® Pro 5-15/16 in. 1.2 gpm 1-Hole Centerset Lavatory Faucet with Single Lever Handle

A7075002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Colony® Pro
Color Finish
Satin Nickel - PVD
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-15/16 in
IAPMO Listed
No
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
3-3/16 in
Spout Reach
4-1/2 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
6 in

Starting at
Call for Pricing
  • QUANTITY