DESCRIPTION

American Standard 115 Luxury Series 50-1/2 x 30 in. 13-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain

A3051115WL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
55 gal
Collection
115 Luxury Series
Color Finish
White
Color Finish Category
Whites
Depth
29-1/2 in
Drain Location
Left
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3-Wall Alcove, Built-In
Length
50-1/2 in
Material
Acrylic
Number Of Jets
13
UL Listed
UL 1795
Width
30 in

Starting at
Call for Pricing
  • QUANTITY