• Cart

DESCRIPTION

  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Constructed of durable, hi-gloss acrylic
  • Easy touch push button controls
  • Features a patented watertight door system with a lifetime warranty on the door seal
  • Includes color matched trim, drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • The faucet, drain and door are positioned on the right hand side of the bath

American Standard 119 Luxury Series 50-1/2 x 30 in. Acrylic Rectangle Walk-In and Built-In Bathtub with Right Drain

A3051119SR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
55 gal
Collection
119 Luxury Series
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
29-1/2 in
Drain Location
Right
GSA Approved
No
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
50-1/2 in
Material
Acrylic
UL Listed
UL 1795
Width
30 in

Starting at
Call for Pricing
  • QUANTITY