59-1/2 x 29-3/4 in. Whirlpool Walk-In Bathtub with Right Drain in White

You last purchased this on
 
American Standard

509 Value Series 59-1/2 x 29-3/4 in. Whirlpool Walk-In Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

509 Value Series 59-1/2 x 29-3/4 in. Whirlpool Walk-In Bathtub with Right Drain in White

  • Fast #
  • Part #A3060509WRW
  • Item #5123657
  • Manufacturer Part #3060.509.WRW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 8 water jets provide relaxing therapeutic experience
  • Easy access door system
  • Whirlpool spa system
  • Available in White or Linen and in Left Hand or Right Hand Door/Drain Configuration - American Standard can help find the right walk-in tub or shower for you - simply call 1-866-423-0800 to speak to an expert
  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • This tub is White in color and the faucet deck mount (faucet not included in this model), drain and door are positioned on the right hand side of the bath
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, ease of sitting/standing
  • Constructed of durable, hi-gloss Gelcoat with easy-touch push button controls, includes a premium fast-fill tub faucet and handheld showering wand, and a color matched drain, overflow and safety grab bar
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.5
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.15, ASME A112.19.7
Application:
Residential
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
75 gal
Collection:
509 Value Series
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Control Type:
Push
Depth:
59-1/2 in
Door Location:
Right
Door Swing:
Inswing
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
1-1/2 in
ETL Listed:
Yes
Faucet Included:
Yes
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Grab Bar Included:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
37 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Gelcoat
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overflow Type:
Round
Pillow Included:
No
Seat to Overflow Height:
16 in
Shape:
Rectangular
Shower Base Shape:
Rectangle
Size:
59-1/2 in x 29-3/4 in
Soaking Depth:
32-1/4 in
Spout Height:
4-39/50 in
Spout Reach:
7-7/8 in
Style:
Modern
UL Listed:
UL 1795
WaterSense Labeled:
No
Watts:
1800 W
Weight:
150 lb
Width:
30 in