DESCRIPTION

American Standard 105 Premium Series 51-1/2 x 29-3/4 in. 26-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain

A3052105AL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
60 gal
Collection
105 Premium Series
Color Finish
Linen
Color Finish Category
Neutrals
Depth
36-3/4 in
Drain Location
Left
Height
42 in
IAPMO Listed
Yes
Installation Type
3-Wall Alcove, Built-In
Length
51-1/2 in
Material
Fiberglass, Gelcoat
Number Of Jets
26
UL Listed
UL 1795
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY