• Cart

DESCRIPTION

American Standard 105 Premium Series 52 x 30 in. 26-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain

A3052OD105AR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
75 gal
Collection
105 Premium Series
Color Finish
White
Color Finish Category
Whites
Depth
34 in
Drain Location
Right
Height
40 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
52 in
Material
Fiberglass, Gelcoat
Number Of Jets
26
UL Listed
UL 1795
Width
30 in

Starting at
Call for Pricing
  • QUANTITY