• Cart

DESCRIPTION

  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Constructed of durable, hi-gloss gelcoat
  • Features a multi-colored chromatherapy light system that is positioned at the bottom of the bath creating a peaceful atmosphere and an improved bathing experience
  • Features a watertight door system with a lifetime warranty on the door seal
  • Features the Air Spa system with 26 air jets that deliver advanced water-based therapy and provides an invigorating and relaxing, effervescent massage
  • Includes color matched trim, drain, overflow and safety grab bar
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • The faucet, drain and door are positioned on the right hand side of the bath
  • The variable speed heated blower delivers warmth through thousands of tiny bubbles that gently encourage circulation

American Standard 109 Premium Series 59-1/2 x 29-3/4 in. 26-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain

A3060109AR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
75 gal
Collection
109 Premium Series
Color Finish
White
Color Finish Category
Whites
Depth
32-1/4 in
Drain Location
Right
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
59-1/2 in
Material
Fiberglass, Gelcoat
Number Of Jets
26
UL Listed
UL 1795
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY