DESCRIPTION

  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Constructed of durable, hi-gloss acrylic
  • Easy touch push button controls
  • Features a patented watertight door system with a lifetime warranty on the door seal
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean
  • Thirteen water jets that deliver an invigorating and relaxing deep tissue massage

American Standard 219 Luxury Series 59-3/4 x 32 in. 13-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Left Drain

A3260219WL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
80 gal
Collection
219 Luxury Series
Color Finish
White
Color Finish Category
Whites
Depth
30-1/4 in
Drain Location
Left
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
59-3/4 in
Material
Acrylic
Number Of Jets
13
UL Listed
UL 1795
Width
32 in

Starting at
Call for Pricing
  • QUANTITY