• Cart

DESCRIPTION

American Standard 215 Premium Series 59-3/4 x 32 in. 39-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain

A3260215CR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
80 gal
Collection
215 Premium Series
Color Finish
Linen
Color Finish Category
Neutrals
Depth
30-1/4 in
Drain Location
Right
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
59-3/4 in
Material
Acrylic
Number Of Jets
39
UL Listed
UL 1795
Width
32 in

Starting at
Call for Pricing
  • QUANTITY