• Cart

DESCRIPTION

American Standard Selectronic® 6-1/4 in. Sensor Operated Concealed Urinal Flush Valve

A606B20007

Flow Rate:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Selectronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
0.125 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
6-1/4 in
IAPMO Listed
No
WaterSense Labeled
Yes
Width
6-1/4 in

Starting at
Call for Pricing
  • QUANTITY