DESCRIPTION

  • Ceramic disc valve cartridge: assures a lifetime of smooth handle operation, drip-free performance and steady water flow
  • Exclusive Speed Connect® metal drain: fewer parts, installs in less time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required: seals the first time, every time

American Standard Quentin™ 1.5 gpm Widespread Lavatory Faucet with Double Lever Handle

A7440801

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in - 12 in
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
5-3/8 in
Spout Reach
4 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
Yes

Starting at
$288.75
EACH
  • QUANTITY

DOCUMENTS