DESCRIPTION

  • Apron only
  • EverClean® surface
  • Fits Cadet® tubs and whirlpools

American Standard 6 ft. Acrylic Apron Panel Cadet

A9272018020

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
6 ft
Material
Acrylic

Starting at
Call for Pricing
  • QUANTITY