DESCRIPTION

  • Limited lifetime warranty on function and finish
  • Shower hose: 60"

American Standard Metal Shower Hose

A8888035

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Length
60 in
Trim Only
No
WaterSense Labeled
No

Starting at
$46.2
EACH
  • QUANTITY

DOCUMENTS