DESCRIPTION

  • ADA compliant with seat installed at head end
  • Above-floor rough installation
  • Americast™ technology brand engineered material
  • Beveled headrest
  • End drain outlet
  • Full slip-resistant surface
  • Glossy porcelain finish
  • New integral base
  • Recessed bath with integral apron and tiling flange

American Standard Princeton™ 60 x 30 in. 3-Wall Alcove Integral Apron Rectangular Bathtub

A2392202

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1, ANSI Z124.1
ASME Specifications
ASME A112.19.4
ASTM Specifications
ASTM E-162, ASTM F-462
CARB OTC LEED Compliant
No
Capacity
42 gal
Collection
Princeton™
Color Finish
Linen
Drain Location
Left
GSA Approved
No
Height
17-1/2 in
IAPMO Listed
No
Installation Type
3 Wall Alcove
Length
60 in
Material
Americast®
UL Listed
No
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY