DESCRIPTION

  • ADA compliant with seat installed at head end
  • Beveled headrest
  • End drain outlet
  • Factory-installed overflow
  • Full slip-resistant surface
  • Glossy porcelain finish
  • Integral base
  • Integral lumbar support and beveled headrest

American Standard Princeton™ 60 x 30 in. Left-Hand Above Floor Rough Waste & Overflow Bath Tub

A2392202ICH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Princeton™
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
17-1/2 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Americast®
Width
30 in

Starting at
Call for Pricing
  • QUANTITY