DESCRIPTION

  • Integral 3-sided tile/water retention flange
  • Integral apron
  • Molded-in armrests

American Standard Colony® 60 x 30 in. Left-Hand Integral Apron Bath Tub

A2740202

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Colony®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
19-1/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY