DESCRIPTION

  • Fully-bonded support pad
  • Integral apron
  • Nominal dimensions: 60" x 30" x 14-1/4" (1524 x 762 x 362mm)
  • One-piece recess bath
  • Slip-resistant tub floor
  • Straight tiling bead

American Standard New Salem® 60 x 30 in. Recess Bathtub

A0255212020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
New Salem®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
14-1/4 in
Installation Type
Drop-in
Length
60 in
Width
30 in

Starting at
Call for Pricing
  • QUANTITY