DESCRIPTION

  • Full slip-resistant pattern
  • Fully bonded support pad
  • Integral apron
  • Nominal dimensions: 60" x 30" x 14-1/4" (1524 x 762 x 362mm)
  • One-piece recess bath
  • Slip-resistant tub floor
  • Straight tiling bead

American Standard New Solar® 60 x 30 in. Recess Bathtub

A0263212020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
New Solar®
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
17-3/4 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY