DESCRIPTION

  • ADA compliant with seat installed at head end
  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • Drain stopper and escutcheon included
  • Integral apron
  • Integral lumbar support and beveled headrest
  • New integral base
  • Slip-resistant

American Standard Princeton™ 60 x 30 in. Right-Hand Bath Tub

A2391202020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
42 ga
Collection
Princeton™
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
14 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Americast
Width
30 in

Starting at
Call for Pricing
  • QUANTITY