DESCRIPTION

  • Dual molded-in armrests
  • Nominal dimensions: 60" x 32" x 21-1/2"
  • Pre-leveled tub bottom

American Standard Evolution™ 60 x 32 in. 74 gal Drop-In Bathtub with Reversible Drain

A2422V002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
No
Capacity
74 gal
Collection
Evolution™
Color Finish
Arctic
Color Finish Category
Whites
Drain Location
Reversible
GSA Approved
No
Height
21-1/2 in
IAPMO Listed
No
Installation Type
Drop-In
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
32 in

Starting at
Call for Pricing
  • QUANTITY