DESCRIPTION

  • Acrylic with fiberglass reinforcement
  • Dual molded-in armrests
  • Integral 3-sided tile/water retention flange
  • Integral apron with removable access panel
  • Nominal dimensions: 60" x 32" x 21-1/2"

American Standard Evolution™ 60 x 32 in. Left Hand Acrylic Bath Tub

A2425VLHO002

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1, ANSI Z124.1
ASME Specifications
ASME A112.19.4
ASTM Specifications
ASTM E-162, ASTM F-462
Capacity
70 gal
Collection
Evolution™
Color Finish
Arctic White
Color Finish Category
Whites
Drain Location
Left
Height
21-1/2 in
Installation Type
Alcove
Length
60 in
Material
Acrylic, Fiberglass
Width
32 in

Starting at
Call for Pricing
  • QUANTITY