DESCRIPTION

  • Dual molded-in armrests
  • Nominal dimensions: 60" x 32" x 21-1/2"
  • Pre-leveled tub bottom

American Standard Evolution™ 60 x 32 in. Soak Bathtub

A2422V002020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Height
21-1/2 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY