DESCRIPTION

  • Dual molded-in armrests
  • Nominal dimensions: 60" x 36" x 21-1/2"
  • Pre-leveled tub bottom

American Standard Evolution™ 60 x 36 in. Drop-In Bathtub

A2771V002020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Height
19-3/4 in
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY