DESCRIPTION

  • Integral 3-sided tile/water retention flange
  • Integral apron
  • Molded-in armrests
  • Nominal dimensions: 66" x 32" x 19-1/2"
  • Slip-resistant tub floor

American Standard Colony® Soft 66 x 32 in. Bathtub with Integral Apron with Left Outlet

A1748202020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Colony® Soft
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
19-1/2 in
Installation Type
3 Wall Alcove
Length
66 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY