DESCRIPTION

  • Pre-leveled tub bottom
  • Sleek contemporary styling
  • Soaking tub with extra deep bathing well
  • Wide accessory storage deck

American Standard Cadet® 66 x 32 in. Free Standing Bath Tub

A2764014M202

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Cadet®
Color Finish
Arctic White
Color Finish Category
Whites
Height
21-1/2 in
Installation Type
Freestanding
Length
66 in
Material
Acrylic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY