DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Requires R120, R125 or R127 series rough valve body (sold separately)
  • Rough-in valve sold separately
  • Turbine spray

American Standard Seva™ 7-1/8 in. Pressure Balance Bath and Shower Fitting with Single Lever Handle

AT480500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Seva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY