DESCRIPTION

  • Includes metal wall escutcheon
  • Includes shower arm and flange
  • Includes water-saving FloWise® 3-function showerhead
  • Trim only

American Standard Portsmouth® 2 gpm Pressure Balancing Valve Trim with Single Lever Handle

AT420500

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
7-5/8 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-5/8 in

Starting at
$90.75
EACH
  • QUANTITY