DESCRIPTION

  • Includes brass wall escutcheon
  • Porcelain lever handle
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Trim only

American Standard Hampton® Pressure Balancing Bath or Shower Fitting with Single Lever Handle

AT211710

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Hampton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Handle Material
Porcelain
Handle Type
Lever
Height
7-1/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-5/8 in

Starting at
$122.1
EACH
  • QUANTITY