DESCRIPTION

  • Nominal dimensions: 72" x 36" x 21-1/2"
  • Pre-leveled tub bottom
  • Two molded-in armrests
  • Undermount option

American Standard Evolution™ 72 x 36 in. Drop-in Bathtub

A7236V002020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Height
21-1/2 in
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY