DESCRIPTION

  • Compatible with the quick connect Safe-T-Heater connection system
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Pre-leveled tub bottom
  • Side-mounted air switch on/off
  • Single speed pump/motor
  • Ten jet system featuring 2 flow adjustable Clean Jets™ Hi-Flo jets and 8 flow adjustable Clean Jets™ including 2 in the lumbar area

American Standard Evolution™ 72 x 36 in. Drop-in Whirlpool

A7236VC020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Collection
Evolution™
Color Finish
White
Color Finish Category
Whites
Height
21-1/2 in
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY