DESCRIPTION

  • Compatible with all personal showers
  • Limited lifetime warranty on function and finish

American Standard Hand Shower Hose

A8888053

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
79 in
Trim Only
No
WaterSense Labeled
No

Starting at
$54.45
EACH
  • QUANTITY

DOCUMENTS