DESCRIPTION

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Limited 5-year commercial warranty
  • Plain spout end
  • Pressure-compensating non-aerated laminar flow restrictor in the base of the spout
  • Solid brass construction for durability and long life

American Standard Monterrey® 1.5 gpm Double Wristblade Handle Gooseneck Faucet Spout

A6409180

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Monterrey®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
8 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$258.8
EACH
  • QUANTITY