DESCRIPTION

  • Center fixation ring prevents the faucet spout from rotating
  • Deck plate dimensions: 10-1/8" x 2-3/8" x 9/16" (258 x 59 x 15mm)
  • For use with single hole Selectronic® and metering faucets
  • Plate secured to deck with 1-1/4" fixation bolts with quick spin nuts

American Standard 8 in. Center Set Deck Plate

A605P800002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$62.11
EACH
  • QUANTITY

DOCUMENTS