• Cart

DESCRIPTION

  • Easy to install
  • Genuine American Standard® repair part
  • Rubber construction
  • Used by plumbers to repair American Standard® products

American Standard 87/100 in. O-Ring for 2 or 3-Way Diverter Handle

A9126470070A

Diameter:

87/100 in

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard Three Way Diverter Handle
CARB OTC LEED Compliant
No
Diameter
87/100 in
GSA Approved
No
IAPMO Listed
No
Inside Diameter
62/100 in
Material
Rubber
NSF Certified
No

  • QUANTITY

0 item(s) added to Cart Checkout Now