DESCRIPTION

  • Angle adjustable
  • Includes pressure compensating flow control device
  • Saves 40% in water usage

American Standard Flowise® 9-3/4 in. 1-Function Water Saving Hand Shower

A1660141

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 125.1
Collection
Flowise®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
3-1/4 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
IAPMO Listed
Yes
Length
9-3/4 in
Material
Metal
NSF Certified
No
Spray Type
Turbine
Trim Only
No
WaterSense Labeled
Yes
Width
3-3/16 in

Starting at
$75.9
EACH
  • QUANTITY

DOCUMENTS