DESCRIPTION

  • Designed to conceal Selectronic® control box, thermostatic mixing valve, P-trap and water lines
  • Durable acrylic material
  • EverClean® surface antimicrobial surface inhibits the growth of stain and odor causing bacteria, mold and mildew
  • Fits American Standard® Murro™ and Lucia™ wall hung lavatories
  • Includes mounting hardware and connecting hose
  • Light weight construction that is easy to install and remove
  • Nominal dimensions: 15-13/16" x 16-1/8" x 10-7/16"

American Standard Acrylic Shroud for Faucet

A0062000EC020

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Color Finish
White
Color Finish Category
Whites
Height
16-1/8 in
Length
15-13/16 in
Width
10-7/16 in

Starting at
$187.7
EACH
  • QUANTITY