Acrylux® 35-7/8 x 35-7/8 in. Acrylic Square Shower Base in White

Part #A3636Y1ST020  |  Item #4297664  |  Manufacturer Part #3636Y1ST.020

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single threshold
  • Textured bottom
  • Integral three-sided, tiling/water retention flange

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Acrylux®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Height: 5-1/8 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Length: 35-7/8 in

Material: Acrylic

Shower Base Shape: Square

Shower Installation Type: Square

Threshold Height: 5-1/8 in

Width: 35-7/8 in