1.28 gpf Elongated Right Height Two Piece Toilet with Left-Hand Trip Lever in White
ActiClean™ 1.28 gpf Elongated Right Height Two Piece Toilet with Left-Hand Trip Lever in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Quick Clean Cycle is a one minute cycle and is best used for regular upkeep, in-between deep cleanings
- The Deep Clean Cycle completely and thoroughly cleans the inside of the toilet bowl in 10 minutes
- Self-cleaning toilet that cleans and removes stains with a simple press of a button
- Robust plastic seat features no slip bumpers and a release button that allows you to remove the seat for quick and easy cleaning
- The whole toilet surface is finished with an EverClean glaze which is super smooth and easier to keep clean, even after years of use
- Battery Operated Cleaning System is powered by 4AA batteries (included) that give you up to 1 year of battery life
- CleanCurve Rim eliminates the rim area where dirt and buildup hide
- Triple Power Cleaning Action cleans and removes stains even under the rim, Featuring: 1 – VorMax Jetted Scrub, 2 – ActiCleanToilet Cleaning Solution, 3 – Smooth CleanCurve Rim
- Beautiful Chrome-plated Handle (alternative finishes available)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- ActiClean™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 31-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 29-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Shape:
- Elongated
- Size:
- 29-1/2 in x 20-11/16 in
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 20-11/16 in