1.28 gpf Toilet Tank in White
ActiClean™ 1.28 gpf Toilet Tank in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA compliant
- High Efficiency Toilet (HET), 1.28 gpf/4.8 Lpf, utilizes 20 percent less water
- WaterSense Certified
- Ferguson exclusive
- Battery operated cleaning system: 4AA batteries (included) give you up to one year of battery life
- Dual injection flush valves
- Meets EPA WaterSense criteria
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- ActiClean™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14-11/16 in
- IAPMO Listed -:
- Yes
- Length:
- 20-11/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 30-3/16 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Weight:
- 35 lb
- Width:
- 20-11/16 in