DESCRIPTION

  • American Standard® genuine repair part

American Standard Adapter

AM9629260070A

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 047107-0070A Flush Valve
CARB OTC LEED Compliant
No
End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Size
1 in x 1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday