1.28 gpf Elongated Wall Mount Toilet in White
This product has been replaced by
Manufacturer Part #2257101.020
Afwall® Millennium™ 1.28 gpf Elongated Wall Mount Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Siphon jet flushing technology
- Flow rate: 1.28 gpf
- Elongated front rim
- Glazed trapway: 2-1/8"
- Inlet spud: 1-1/2"
- Rough-in size: 11-1/2"
- Condensation channel
- Material: Vitreous china
- Water surface: 10" x 12"
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Afwall® Millennium™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 15 in
- IAPMO Listed -:
- No
- Length:
- 26 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 11-1/2 in
- Toilet Type:
- One Piece
- WaterSense Labeled:
- No
- Width:
- 14 in