DESCRIPTION

American Standard Evolution™ Air Jet Button Cover Set

A9810025

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z124.1
ASME Specifications
ASME A112.19.7M
ASTM Specifications
ASTM E-162
CARB OTC LEED Compliant
No
Collection
Evolution™
Color Finish
Linen
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
UL Listed
Yes

Starting at
$19.08
EACH
  • QUANTITY