FloWise .5 gpf ADA High Efficiency Urinal White
Allbrook® FloWise .5 gpf ADA High Efficiency Urinal White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware and wall bracket
- Drain flange coupler included
- Integral housing and drain insert
- Insert key
- Odor barrier liquid
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Allbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- .5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Waterless
- Height:
- 24-1/2 in
- Material:
- Vitreous China
- Toilet Installation:
- Wall Mount
- WaterSense Labeled:
- No