Plastic Lever Handle Kit in Polished Chrome
Amarilis Plastic Lever Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Durable construction
- American Standard® genuine repair part
- Check your repair parts information for compatibility
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Amarilis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Weight:
- 1 lb
- Width:
- 2 in